Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 38 Size
Mfr # SBC201438T
Zoro # G8084947
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 36 in to 38 in
- Sleeve Length 35 3/4 in
- Fits Waist Size 38 in
- ATPV Rating 8.7 cal/sq cm
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SBC201438T
- Zoro # G8084947
- UPC # 45143780921
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 35 3/4 in |
Fits Waist Size | 38 in |
Size | S |
Maximum Chest Size | 37 in |
Minimum Chest Size | 34 in |
Tag Size | 32 x 32 |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 32 in, Minimum Chest Size 34 in, Minimum Waist Size 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Anti-Skid Tape (SG6502B)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201458T)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 48 (CLB6NV RG 48)
- Mcr Safety Arc Flash and Flame Resistant Clothing