Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Mcr Safety
Flame-Resistant Coverall, 38 Size
Mfr # SBC201338T
Zoro # G0194567
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Fits Waist Size 38 in
- Closure Type Zipper
- Fits Chest Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBC201338T
- Zoro # G0194567
- UPC # 45143780648
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 38 in |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 35 3/4 in |
Size | S |
Minimum Chest Size | 34 in |
Maximum Chest Size | 37 in |
Maximum Waist Size | 32 in |
Size - Body Type | Tall |
Minimum Waist Size | 30 in |
Tag Size | 32 x 32 |
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 32 in, Minimum Chest Size 34 in, Minimum Waist Size 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC101238)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- Mcr Safety Arc Flash and Flame Resistant Clothing