Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, S Size
Mfr # SBS2001S
Zoro # G8089813
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 36 in to 38 in
- Color Gray
- Number of Pockets 2
- Gender Men's
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBS2001S
- Zoro # G8089813
- UPC # 45143779239
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Fits Chest Size | 36 in to 38 in |
Size | S |
Sleeve Length | 24 in |
Maximum Chest Size | 38 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 36 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 38 in, Minimum Chest Size 36 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft - Black Rubber Runners (03-167-FR-P)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931B)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- Mcr Safety Workwear and Protective Clothing