Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, S Size
Mfr # SBS1002S
Zoro # G8083942
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Fits Chest Size 36 in to 38 in
- Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBS1002S
- Zoro # G8083942
- UPC # 45143782437
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 24 in |
Sleeve Length Type | Long |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Size - Body Type | Regular |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y11 (473Y11)
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- RUBBERMAID COMMERCIAL Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow (FG9S0000YEL)
- KINCO Leather Gloves, Cowhide, M, Pull Strap, PR (99 M)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- PORTWEST FR Hooded Zip Sweatshirt, L (UFR81)
- Mcr Safety Workwear and Protective Clothing