Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, M Size
Mfr # SBS2006MT
Zoro # G0191819
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Gender Men's
- ATPV Rating 8.7 cal/sq cm
- Size M
- Fits Chest Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBS2006MT
- Zoro # G0191819
- UPC # 45143830343
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-M)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- Mcr Safety Flame Resistant & Arc Flash Shirts