Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, M Size
Mfr # SBS1002M
Zoro # G0194786
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBS1002M
- Zoro # G0194786
- UPC # 45143779093
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 24 1/2 in |
Maximum Chest Size | 42 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Green Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1227)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- SIGNMISSION OSHA SAFETY FIRST Sign, Class IV Laser Protective W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11048)
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- Mcr Safety Workwear and Protective Clothing