Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
Flame-Resistant Collared Shirt, 4XL Size, Color: Navy Blue
Mfr # SBS1002X4
Zoro # G0201200
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 4XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SBS1002X4
- Zoro # G0201200
- UPC # 45143779123
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 28 in |
Size - Body Type | Regular |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set S (FRTC4A-S)
- Mcr Safety Workwear and Protective Clothing