Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthtc Leather 3 Fingerless, XL
Mfr # 902XL
Zoro # G3136850
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black/Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 902XL
- Zoro # G3136850
- UPC # 45143090242
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- MCR SAFETY Shoulder Leather Palm XXL, PK12 (1200XXL)
- MCR SAFETY Mustang Leather Gloves, Grain, XL, PK12 (127-1935XL)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- Mcr Safety Gloves & Hand Protection