Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather Black Palm, S
Mfr # 905S
Zoro # G3136905
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Materials Spandex ®
- Cuff Style Elastic
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 905S
- Zoro # G3136905
- UPC # 45143090518
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- MCR SAFETY Multitask Brown Economy Leather, L, PK12 (920L)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Gloves, Prem Shldr Lthr Palm PE Cuff Stripe L, 48PK (VP1400A)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- Mcr Safety Gloves & Hand Protection