Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather Black Palm, M
Mfr # 905M
Zoro # G0485101
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 905M
- Zoro # G0485101
- UPC # 45143090525
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- NMC Danger Falling Materials Sign, D37R (D37R)
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series (GG501NSGAF)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- Mcr Safety Leather Palm Gloves