Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather 3 Fingerles, S
Mfr # 902S
Zoro # G3136869
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 902S
- Zoro # G3136869
- UPC # 45143090211
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XS)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Gloves, Prem Shldr Lthr Palm PE Cuff Stripe L, 48PK (VP1400A)
- MCR SAFETY Clute Pattern Leather Palm Gloves with Knit Wrist, Red/Gray, Large, 12PK (1040******)
- MCR SAFETY Leather Palm Knit Wrist Knuckle S, PK12 (1235K)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73040-701-08)
- Mcr Safety Gloves & Hand Protection