Shop All Leather Palm Gloves
Mcr Safety
Fasguard Synthetic Leather 3 Fingerles, M
Mfr # 902M
Zoro # G3136841
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 902M
- Zoro # G3136841
- UPC # 45143090228
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLE MX542AMA Silver Air Tag 4PK (MX542AM/A)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, M (968M)
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- Mcr Safety Gloves & Hand Protection