Shop All Faceshields and Visors
Mcr Safety
Faceshield Visor, Polycarb, Clr, 8x15-1/2in
Mfr # 181560
Zoro # G1316384
original price:
$7.38
18% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 181560
- Zoro # G1316384
- UPC # 766868181564
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 15 1/2 in |
Length | 15-1/2" |
Description
Faceshield Visor, Compatible with Manufacturer Model Number 101, 102, 103, Compatible with Series Universal, Dielectric Protection Yes, Features 5 System Hole Punched, Chemical Splash Resistant, Impact Resistant, For Use With 101 Universal Head Gear, 102 Universal Head Gear, 102FB Universal Head Gear, 103 Universal Head Gear, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 (UT1953XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- MCR SAFETY Glasses, 8X16'' .040 Visor Pc - MAX6 (181540PF)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- MCR SAFETY Faceshield Visor, PETG, 8x15-1/2in (181640)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29085)
- Mcr Safety Eye Protection