Shop All Faceshields and Visors
Mcr Safety
Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W
Mfr # 181540
Zoro # G0746751
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 181540
- Zoro # G0746751
- UPC # 766868893740
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 16 in |
Visor Height | 8" |
Length | 16" |
Description
Faceshield Visor, Compatible with Manufacturer Model Number 101, 102, 103, Compatible with Series Universal, Dielectric Protection Yes, Features Impact Resistant, Splash Resistant, For Use With 101 Universal Head Gear, 102 Universal Head Gear, 102FB Universal Head Gear, 103 Universal Head Gear, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY ORGANIC VAPOR CARTRIDGE /R95 COMBO PK (SA300-1071)
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- ANSELL Bib Apron, White, 44 In. L (56-101)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Use Other Door Sign, Landscape (OS-NS-D-710-L-17625)
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- MCR SAFETY Glasses, 8X16'' .040 Visor Pc - MAX6 (181540PF)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Faceshield Visor, Acetate, Clr, 7x16-3/4in (8A334)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- Mcr Safety Faceshields and Visors