Shop All Faceshields and Visors
Mcr Safety
Faceshield Visor, PETG, Clr, 10x20in
Mfr # 102040
Zoro # G0461115
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material PETG
- Visor Material Polyethylene
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 102040
- Zoro # G0461115
- UPC # 766868102040
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 20 in |
Visor Height | 10" |
Length | 20" |
Description
Faceshield Visor, Compatible with Manufacturer Model Number 101, 102, 103, Compatible with Series Universal, Dielectric Protection Yes, Features Impact Resistant, Splash Resistant, For Use With 101 Universal Head Gear, 102 Universal Head Gear, 102FB Universal Head Gear, 103 Universal Head Gear, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1091-NA_10x7 (U7-1091-NA_10x7)
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- MCR SAFETY Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height (9TZ55)
- MCR SAFETY Faceshield Visor, PETG, 8x15-1/2in (181640)
- MCR SAFETY MCR Safety 181540 Head Gear/Face Shield Visor, 8" x 15-1/2", Clear, Polycarbonate (181540)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- PAULSON MANUFACTURING Paulson Rachet Headgear, 3" Spark Guard, Polyethylene, HG4- S (HG4-S)
- Mcr Safety Faceshields and Visors