Shop All Faceshields and Visors
Mcr Safety
Faceshield Visor, Acetate, Clr, 7x16-3/4in
Mfr # 8A334
Zoro # G2126521
original price:
$10.27
7% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8A334
- Zoro # G2126521
- UPC # 032027291680
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 7" |
Visor Width | 16 3/4 in |
Description
Faceshield Visor, Compatible with Manufacturer Model Number 483000, Dielectric Protection Yes, Features 3 System Hole Punched on Top and Bottom, Chemical Splash Protection, Impact Protection, For Use With Double Matrix Faceshield, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2003, Visible Light Scale Protection L1.3, Visor Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- MOLDEX Moldex Acid Gas/Organic Vapor Cartridges, 1 Pair (8300)
- COYOTE EYEWEAR Coyote Eyewear 680562021349 Twisted Polarized Street & Sport Sunglasses; Black; Tortoise & Brown (Twisted black-tort/brown)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- Mcr Safety Eye Protection