Shop All Flame Resistant Hoods
Mcr Safety
Face Mask, 6.6 cal/sq cm, Gray
Mfr # FRMASKDH1
Zoro # G202319655
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Fabric Weight 5.5 oz
- ATPV Rating 6.6 cal/sq cm
- Areas Covered Face
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FRMASKDH1
- Zoro # G202319655
- UPC # 45143838400
- Country of Origin Mexico
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Pattern | Solid |
Fabric Weight | 5.5 oz |
ATPV Rating | 6.6 cal/sq cm |
Areas Covered | Face |
Arc Flash PPE Category | 2 |
Material | Aramid, Westex(R) |
Standards | ASTM F1930, NFPA 2112, NFPA 70E |
Item | Face Mask |
Style | FR Dust |
Garment Type | Face Mask |
Color | Gray |
Stitching Material | FR Thread |
Features | 2 Layers, 3 Ply Design for Better Fit, Two Sturdy and Secure Head Ties Assure the Best Personal Fit |
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face, Color Gray, Fabric Weight 5.5 oz, Features 2 Layers, 3 Ply Design for Better Fit, Two Sturdy and Secure Head Ties Assure the Best Personal Fit, Garment Type Face Mask, Face Mask, Material Trade Name Aramid, Westex(R), Pattern Solid, Size Universal, Standards ASTM F1930, NFPA 2112, NFPA 70E, Stitching Material FR Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7058-A)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- 3M SPEEDGLAS Large Fabric Head Cover, Flame Retardant (46-0700-81)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- Mcr Safety Workwear and Protective Clothing