Shop All Welding Jackets
Mcr Safety
F R Fabric Wlding Jacket 30 W Inside P, S
Mfr # 39030S
Zoro # G1203505
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Material Excel FR
- Closure Type Snaps
- Heat Protection Type Welding
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39030S
- Zoro # G1203505
- UPC # 45143390304
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | S |
Length | 74 in |
Maximum Chest Size | 58 in |
Details
Item | Welding Jacket |
Color Family | Green |
Material | Excel FR |
Closure Type | Snaps |
Heat Protection Type | Welding |
Standards | ASTM D6413 |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Fabric Weight | 9 oz |
Color | Green |
Jacket Material | Cotton |
Garment Type | Jacket |
Garment Materials | Excel FR |
Garment Material (Wt) | Excel FR ( 9 oz ) |
Material Trade Name | Excel FR® |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 74 in, Material Excel FR, Maximum Chest Size 58 in, Size S, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-GA_14x10)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-215)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- STEINER Welding Jacket, Black, Cotton, M (1160-M)
- Mcr Safety Welding Protection