Shop All Welding Jackets
Mcr Safety
F R Fabric Welding Jckt 45 W Inside P, L
Mfr # 39045L
Zoro # G1201509
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size L
- Material Excel FR
- Closure Type Snaps
- Heat Protection Type Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39045L
- Zoro # G1201509
- UPC # 45143394531
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Length | 114 in |
Maximum Chest Size | 63 in |
Details
Item | Welding Jacket |
Color Family | Green |
Material | Excel FR |
Closure Type | Snaps |
Heat Protection Type | Welding |
Standards | ASTM D6413 |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Fabric Weight | 9 oz |
Color | Green |
Garment Type | Jacket |
Material Trade Name | Excel FR® |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 114 in, Material Excel FR, Maximum Chest Size 63 in, Size L, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- HONEYWELL NORTH Lens (80849-H5)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange (A119R030000)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- STEINER Cowhide Welding, Jacket, 30", XL (8215-X)
- Mcr Safety Welding Jackets