Shop All Welding Jackets
Mcr Safety
F R Fabric Welding Jacket 45 W Inside, XL
Mfr # 39045XL
Zoro # G1200617
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size XL
- Material Excel FR
- Closure Type Snaps
- Heat Protection Type Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 39045XL
- Zoro # G1200617
- UPC # 45143394548
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | XL |
Length | 115 in |
Maximum Chest Size | 66 in |
Details
Item | Welding Jacket |
Color Family | Green |
Material | Excel FR |
Closure Type | Snaps |
Heat Protection Type | Welding |
Standards | ASTM D6413 |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Color | Green |
Fabric Weight | Excel FR® (7 oz) |
Garment Type | Jacket |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 115 in, Material Excel FR, Maximum Chest Size 66 in, Size XL, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 8, PR (148-6000/8)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- NMC Danger No Smoking Or Vaping Sign, DGA94PB (DGA94PB)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY Leather Welding Jacket 30 Length Mediu (38030MWM)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- Mcr Safety Workwear and Protective Clothing