Shop All Welding Jackets
Mcr Safety
F R Fabric Welding Jacket 30 W Inside, XL
Mfr # 39030XL
Zoro # G1203496
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size XL
- Heat Protection Type Welding
- Color Green
- Length 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39030XL
- Zoro # G1203496
- UPC # 45143390335
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | XL |
Length | 76 in |
Maximum Chest Size | 66 in |
Details
Item | Welding Jacket |
Color Family | Green |
Heat Protection Type | Welding |
Color | Green |
Material | Excel FR |
Closure Type | Snaps |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Fabric Weight | 9 oz |
Standards | ASTM D6413 |
Garment Type | Jacket |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 76 in, Material Excel FR, Maximum Chest Size 66 in, Size XL, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- YAKTRAX Footwear Traction, PR (08530)
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- ACCUFORM First Aid Sign, MFSD925VS (MFSD925VS)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY Leather Welding Cape Jacket Large (38100MWL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- Mcr Safety Welding Jackets