Shop All Welding Jackets
Mcr Safety
F R Fabric Welding Jacket 30 Inside, 4XL
Mfr # 39030X4
Zoro # G1201737
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Heat Protection Type Welding
- Color Green
- Length 76 in
- Material Excel FR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39030X4
- Zoro # G1201737
- UPC # 45143390373
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 76 in |
Maximum Chest Size | 76 in |
Details
Item | Welding Jacket |
Color Family | Green |
Heat Protection Type | Welding |
Color | Green |
Material | Excel FR |
Closure Type | Snaps |
Features | Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks |
Standards | ASTM D6413 |
Fabric Weight | 9 oz |
Garment Type | Jacket |
Material Trade Name | Excel FR® |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 76 in, Material Excel FR, Maximum Chest Size 76 in, Size 4XL, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-901 (FS-624-901)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- MCR SAFETY Leather Welding Jacket 30 Length Xxl (38030MWXXL)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- Mcr Safety Welding Protection