Shop All Flame Resistant Sleeves
Mcr Safety
F R Fabric Welding Cape Sleeve Xxxl
Mfr # 39100XXX
Zoro # G1203995
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Sleeve Length 34 in
- Material Cotton
- Color Green
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 39100XXX
- Zoro # G1203995
- UPC # 45143391066
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 3XL |
Sleeve Length | 34 in |
Sleeve Size | 3XL |
Details
Item | F R Fabric Welding Cape Sleeve Xxxl |
Material | Cotton |
Color | Green |
Closure Type | Snaps |
Standards | ASTM D6413 |
Cuff Style | Straight |
Sleeve Style | Cape Sleeve |
Includes Soapstone Pocket | No |
ANSI/ISEA Abrasion Level | Not Tested |
Brand and Series | MCR Safety Memphis Welding 39100 |
Stitching Material | Cotton |
Includes Thumbhole | No |
Series | Memphis Welding |
Ventilation Style | Back Vent |
Cape Material | Cotton |
Welding Sleeve Application | Mig, Tig |
ANSI/ISEA Cut Level | Not Tested |
Sleeve Material | Cotton |
Sleeve Performance | General Purpose |
Wrist Closure | Snaps |
Description
F R Fabric Welding Cape Sleeve Xxxl, Closure Type Snaps, Color Green, Cuff Style Straight, Material Cotton, Size 3XL, Sleeve Length 34 in, Standards ASTM D6413, Stitching Material Cotton, Wrist Closure Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. (572-2011)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- Mcr Safety Flame Resistant Sleeves