Shop All Welding Aprons
Mcr Safety
F R Fabric 20 Bib For Cape Sleeve
Mfr # 39120
Zoro # G3605546
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Green
- Material Cotton
- Fabric Weight 9 oz
- Features Protection from Light Molten Splash And Sparks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39120
- Zoro # G3605546
- Country of Origin Mexico
- Category Welding Aprons
Dimensions
Length | 36 in |
Width | 22 in |
Details
Item | Welding Apron |
Color | Green |
Material | Cotton |
Fabric Weight | 9 oz |
Features | Protection from Light Molten Splash And Sparks |
Apron Type | Bib Apron |
Material (Wt) | Cotton ( 9 oz ) |
Color Family | Green |
Apron Material | Cotton |
Description
Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Protection from Light Molten Splash And Sparks, Length 36 in, Material Cotton, Width 22 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim Black (HDC-15KG)
- NMC Tripping Hazard Bilingual (FS32)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- MCR SAFETY Leather Welding Waist Apron 24X 24 (38324MW)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- MCR SAFETY F R Fabric Welding 42 Bib Apron (39142)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- CAIMAN Flame-Resistant Apron, Cotton, Navy, 36" L (3002-1)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- Mcr Safety Workwear and Protective Clothing