Shop All Eyewear Holders
Mcr Safety
Eyewear Retainer, Slip On, 28" L, Acrylic
Mfr # 220HY
Zoro # G1616533
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Attachment Type Slip-On
- Length 28 in
- Metal Detectable No
- Color High-Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 220HY
- Zoro # G1616533
- UPC # 766868544628
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 28 in |
Details
Item | Eyewear Retainer |
Material | Acrylic |
Attachment Type | Slip-On |
Metal Detectable | No |
Color | High-Visibility Yellow |
X-Ray Detectable | No |
For Use With | Safety Glasses |
Includes Breakaway | No |
Adjustable | Yes |
End Material | Foam |
Description
Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Acrylic, Color High-Visibility Yellow, End Material Foam, For Use With Safety Glasses, Includes Breakaway No, Length 28 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 080)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- NMC TAGS, LOCKOUT, DANGER DO NOT (SPLOTAG10-25)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- CHUMS Original LTD, Realtree AP Blaze (12318338)
- Mcr Safety Eyewear Accessories