Shop All Protective Eyewear Accessories
This Product is Discontinued
Mcr Safety
Eyeglass Case W Closing Top (Discontinued)
Mfr # 201
Zoro # G3611645
This Product is Discontinued
Key Features
- Color Black
- Material Vinyl
- X-Ray Detectable Yes
- For Use With Polycarbonate Lens Safety Glasses
- Compatible with Brand MCR Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 201
- Zoro # G3611645
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 8 in L x 4-3/4 in H x 1/4 in W |
Width | 1/4 in |
Length | 8 in |
Height | 4 3/4 in |
Details
Item | Eyeglass Case W Closing Top |
Color | Black |
Material | Vinyl |
X-Ray Detectable | Yes |
For Use With | Polycarbonate Lens Safety Glasses |
Compatible with Brand | MCR Safety |
Includes | Closing Top |
Style | Hard Case |
Closure | Hook-and-Loop |
Compatible with Product Type | Polycarbonate Lens Safety Glasses |
Description
Eyewear Case, Closure Hook-and-Loop, Color Black, Compatible with Product Type Polycarbonate Lens Safety Glasses, Compatible with Brand MCR Safety, Height 4 3/4 in, Includes Closing Top, Length 8 in, Material Vinyl, Style Hard Case, Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.