Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Weight 18 Sleeve Single Ply
Mfr # 9378P
Zoro # G3683569
product price: $2.35
/ea
Sold in multiples of 10 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Yellow
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9378P
- Zoro # G3683569
- UPC # 45143937844
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Application | Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- PIP HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner W/Adjustable Back, Hi-Vis Orange (282-ABR170-18)
- EMERGENCY ZONE Pocket Cree Mini Led Flashlight (522)
- SDI Smoke Detector Tester, 10 in. L x 9 in. W (M8)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot W (9374TL)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- MCR SAFETY Cut Resistant Glove, 15 in. L, Yellow (9375)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- Mcr Safety Workwear and Protective Clothing