Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Weight 14 Sleeve
Mfr # 9374E
Zoro # G3683541
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- ANSI/ISEA Cut Level A3
- Color Yellow
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9374E
- Zoro # G3683541
- UPC # 45143937493
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 14" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Application | Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics |
Sleeve Style | Sleeve |
ANSI/ISEA Heat Level | 3 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- Mcr Safety Abrasion & Cut Resistant Clothing