Shop All Coated Gloves
Mcr Safety
Economy PU Coated Work Gloves, Black, X-Small, 12PK
Mfr # 9669XS
Zoro # G905674686
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Nylon; Spandex; PU
- Thickness 13 ga
- Glove Length 12"
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9669XS
- Zoro # G905674686
- UPC # 451439669052
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 12" |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Nylon; Spandex; PU |
Thickness | 13 ga |
Thumb Style | Straight |
Finger Style | Knit |
Features | Memphis 13 gauge Black Nylon Shell with Black PU Palm & Fingers |
Cuff Style | Work |
Weight | 0.758 lbs |
Wrist Style | Knit Cuff |
CE Score | 2121 |
Glove Hand Style | Pair |
Description
Protective work gloves are made with sturdy nylon and coated with polyurethane. Gloves provide good tactile sensitivity and dexterity. Abrasion resistant. Color-coded hems allow easy identification of size. Made without silicone.
Restrictions
- WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Channelizer Cones, Lime, Plain, 36" (03-770-36L-9)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, 2XL, 1 PR (80-400)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR (9699S)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- Mcr Safety Coated Gloves