Shop All Coated Gloves
Mcr Safety
Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK
Mfr # 9669XL
Zoro # G706437336
product price: $23.65
/pk 12, $1.97/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size X-Large
- Color Black
- Glove Coating Material Nylon; Spandex; PU
- Thickness 13 ga
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9669XL
- Zoro # G706437336
- UPC # 451439669434
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | X-Large |
Glove Length | 12" |
Details
Item | Gloves |
Color | Black |
Glove Coating Material | Nylon; Spandex; PU |
Thickness | 13 ga |
Features | Memphis 13 gauge Black Nylon Shell with Black PU Palm & Fingers |
Cuff Style | Work |
Thumb Style | Straight |
Gauge | 13 gauge |
Hand | Pair |
Weight | 0.981 lbs |
CE Score | 2121 |
Wrist Style | Knit Cuff |
Glove Hand Style | Pair |
Description
Protective work gloves are made with sturdy nylon and coated with polyurethane. Gloves provide good tactile sensitivity and dexterity. Abrasion resistant. Color-coded hems allow easy identification of size. Made without silicone.
Restrictions
- WARNING: This product can expose you to chemicals including N,N-Dimethylformamide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCL1)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Small, PK12, 12PK (9669S)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, 12PK (N9696M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VPN96797XS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VPN96797S)
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- Mcr Safety Coated Gloves