Shop All Cut-Resistant Sleeves
Mcr Safety
Economy Kevlar Cotton Thumbslot Sleeve 2
Mfr # 9379KCTE
Zoro # G3683578
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22"
- ANSI/ISEA Cut Level A3
- Color Yellow
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9379KCTE
- Zoro # G3683578
- UPC # 45143937981
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 22" |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Application | Manufacturing, Glass Handling, HVAC, Warehousing, Construction, Material handling, Metal fabrication |
Sleeve Style | Sleeve |
ANSI/ISEA Heat Level | 3 |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Mesh Neck Shade-Grn-UNIV (NSG-UNIV)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- HAWS Plastic Shower Head (SP829)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-HI_12x18 (T1-1068-HI_12x18)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 14 in Length (9374)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- MCR SAFETY Cut Resistant Sleeve, 12 in. L (9312D10)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- Mcr Safety Workwear and Protective Clothing