Shop All Leather Driver's Gloves
Mcr Safety
Economy Cd Grain Cowhide Driver, S, PK12
Mfr # 3202S
Zoro # G0661781
product price: $48.69
/pk 12, $4.06/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige
- Leather Grade D
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3202S
- Zoro # G0661781
- UPC # 30451433202195
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Beige |
Leather Grade | D |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Stitching Material | Cotton/Polyester |
Leather Palm Process | Full-Grain |
Leather Palm Type | Full-Grain |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Palm Construction | Leather |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Glove Hand Style | Left and Right |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- MCR SAFETY Prem Grd Pigskin Driver Red Flc, XL, PK12 (3450XL)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- Mcr Safety Leather Driver's Gloves