Shop All Leather Driver's Gloves
Mcr Safety
Economy Cd Grade Pigskin Driver XXL, PK12
Mfr # 3402XXL
Zoro # G3136975
product price: $55.65
/pk 12, $4.64/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Beige
- Thumb Style Straight
- Glove Back Material Grain Pigskin Leather
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3402XXL
- Zoro # G3136975
- UPC # 30451430011257
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Color | Beige |
Thumb Style | Straight |
Glove Back Material | Grain Pigskin Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Pigskin Leather |
Application | Carpentry, Farming, Landscaping, Agriculture, Transportation, Warehousing, Construction |
Palm Construction | Leather |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- HONEYWELL MILLER Descent Device Unit (8113/)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK5)
- MCR SAFETY Leather Gloves, Goatskin, L, PR (36111L)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- MCR SAFETY Indust Grade Cowhide Grn Driver, XL, PK12 (3213XL)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- Mcr Safety Leather Driver's Gloves