Shop All Leather Driver's Gloves
Mcr Safety
Economy Cd Grade Pigskin Driver, S, PK12
Mfr # 3402S
Zoro # G0661635
product price: $56.59
/pk 12, $4.72/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige
- Leather Grade D
- Thumb Style Straight
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3402S
- Zoro # G0661635
- UPC # 30451433409105
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Beige |
Leather Grade | D |
Thumb Style | Straight |
Glove Back Material | Pigskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Pigskin Leather |
Leather Palm Process | Grain |
Stitching Material | Cotton/Polyester |
Leather Palm Type | Grain |
Glove Leather Grade | D |
Application | Carpentry, Farming, Landscaping, Agriculture, Transportation, Warehousing, Construction |
Palm Construction | Leather |
Glove Hand Style | Left and Right |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- STI Preformed Restraining Collar (WSC8RED)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- MCR SAFETY Gloves, M, PR (MU3624M)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, S, PR (3401S)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- Mcr Safety Gloves & Hand Protection