Shop All General Purpose Gloves
Mcr Safety
Econ Weight 60 per Cotton 40 per Me, PK12
Mfr # 9634M
Zoro # G3601425
product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Material Cotton Polyester Blend
- Color White
- Size M
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9634M
- Zoro # G3601425
- UPC # 30451439634235
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 1/4 in |
Length | 10 1/4 in |
Size- Alpha | M |
Details
Item | Knit Gloves |
Material | Cotton Polyester Blend |
Color | White |
Cuff | Knit Wrist |
Gauge | 7 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Glove Style | Knit |
Glove Coating Material | Uncoated |
Finger Style | Full Finger |
Glove Coating Finish | None |
Thumb Style | Straight |
Glove Coating Coverage | Uncoated |
Fabric Weight | Economy |
Standards | FDA Compliant Material |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Materials | Cotton Polyester Blend |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., Eyewear (60-45-3696-PP750)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- MCR SAFETY Multi-Purpose String Knit Gloves, White, Medium, 12PK (9506M)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- MCR SAFETY Cotton Canvas Clute, KnitWrist, STR, L, PK12 (8102)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131E)
- Mcr Safety General Purpose Gloves