Shop All Heat Resistant Gloves
Mcr Safety
E Weight Terry Black Stripe, L, PK12
Mfr # 9433
Zoro # G1202708
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Knit
- Max. Temp. 400 Degrees F
- Standards ANSI/ISEA 105
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9433
- Zoro # G1202708
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- NMC Notice Employees Only Sign, N215A (N215A)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9403KM)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- Mcr Safety Gloves & Hand Protection