Shop All Heat Resistant Gloves
Mcr Safety
E Weight 11 Gauntlet Straig, PK12
Mfr # 9432G11
Zoro # G1198989
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Gauntlet
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9432G11
- Zoro # G1198989
- UPC # 30451439432657
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 18.5 in |
Glove Length Style | Extended Cuff |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- RBL PRODUCTS Automask Refill 43"x115 Roll/Tape (RB104)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 9, PR (S13FRNE-9)
- Mcr Safety Heat Resistant Gloves