Shop All Disposable Gloves
This Product is Discontinued
Mcr Safety
DuraShield 6002, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powdered, XL, Blue (Discontinued)
Mfr # 6002XL
Zoro # G1197239
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6002XL
- Zoro # G1197239
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 10 in |
Glove Length | 9.99" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 10 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Series DuraShield 6002, Size- Alpha XL, Size - Numeric 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.