Shop All General Purpose Gloves
Mcr Safety
Double Palm Nap In Red Knit Cot, PK12
Mfr # 9018
Zoro # G1206488
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Natural
- Thumb Style Straight
- Glove Style Clute
- Features Standard Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9018
- Zoro # G1206488
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Natural |
Thumb Style | Straight |
Glove Style | Clute |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Extinguisher Sign - Bilingual (M126R)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, S, PK12 (9667S)
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- THE BRUSH MAN Polyester/Cotton Gloves, Black Pvc Dots Front/Back, Large, 12PK (GLOVE-5522)
- Mcr Safety General Purpose Gloves