Shop All General Purpose Gloves
Mcr Safety
Double Palm Nap In 2 1 2 Band Top, PK12
Mfr # 9018CB
Zoro # G0622198
product price: $21.79
/pk 12, $1.82/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Natural
- Glove Style Clute
- Thumb Style Straight
- Features Standard Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9018CB
- Zoro # G0622198
- UPC # 30451439018387
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Natural |
Glove Style | Clute |
Thumb Style | Straight |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- CARHARTT Iron On Repair Patch, Carhartt Brown, OS, (104152-211OS)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- MCR SAFETY Economy Weight Cotton Poly Dots, M, PK12 (9667LM)
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- MCR SAFETY Reg Weight 100 per Cotton Nat.Me, PK12 (9510MM)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- PIP Econ Grade Cotton Glove, Mens, PK12 (90-908I)
- Mcr Safety General Purpose Gloves