Shop All Leather Palm Gloves
Mcr Safety
Double Leather Palm Fingers, L, PK12
Mfr # 1716
Zoro # G0662378
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray (Palm), White (Fabric)
- Thumb Style Wing
- Cuff Style Rubberized Gauntlet Cuff
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1716
- Zoro # G0662378
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Double Leather Palm Fingers,PK12 |
Color | Gray (Palm), White (Fabric) |
Thumb Style | Wing |
Cuff Style | Rubberized Gauntlet Cuff |
Glove Cut | Gunn |
Application | Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work |
Palm Material | Split Cowhide Leather |
ANSI/ISEA Abrasion Level | 6 |
Minimum Temperature | Not Rated |
Cuff Material | Rubberized |
Glove Back Material | Canvas |
Insulated | No |
Lining Material | Fleece Palm |
Palm Style | Double Palm |
Palm Color | Gray |
Glove Features | Hemmed |
EN 388 Rating | Abrasion: 4; Cut: 1; Tear: 4; Puncture: 3 |
High-Visibility | No |
Glove Back Color | White |
Reflective Backing | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1935L)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- Mcr Safety Gloves & Hand Protection