Shop All Leather Palm Gloves
Mcr Safety
Double Leather Palm Fingers, 15, PK12
Mfr # 1715
Zoro # G0484955
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X - Large
- Thumb Style Wing
- Cuff Style Safety Cuff
- Palm Material Cow
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1715
- Zoro # G0484955
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | X - Large |
Details
Item | Double Leather Palm Fingers,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Palm Material | Cow |
Insulated | No |
ANSI/ISEA Abrasion Level | 6 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
EN 388 Rating | Abrasion: 4; Cut: 1; Tear: 4; Puncture: 3 |
Glove Features | Hemmed |
Palm Style | Leather Palm |
Palm Color | Gray |
Reflective Backing | No |
Glove Back Color | White |
High-Visibility | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- MCR SAFETY Snort'N Boar Cold Protection Gloves, Wool Lining, XL, 12PK (1925WXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- Mcr Safety Leather Palm Gloves