Shop All Rainsuits
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Suit, 7XL
Mfr # 3882X7
Zoro # G0628489
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 7XL
- Material PVC/Polyester
- Inseam 35"
- Fits Waist Size 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3882X7
- Zoro # G0628489
- UPC # 45143388202
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 7XL |
Fits Waist Size | 60" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Suit,7XL |
Color | Green |
Material | PVC/Polyester |
Inseam | 35" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability |
Gender | Men's |
Description
Dominator 0.42mm PVC/Poly/PVC Suit,7XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- RONSTAN Race Boot L (CL620L)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc No, 4XL (2003FX4)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- Mcr Safety Rain Gear