Shop All Rainsuits
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Suit, 6XL
Mfr # 3882X6
Zoro # G0628470
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 6XL
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3882X6
- Zoro # G0628470
- UPC # 45143388295
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 6XL |
Fits Waist Size | 58 in |
Jacket Length | 37 in |
Fits Chest Size | 70 in |
Description
2-Piece Rainsuit, Color Green, Material PVC, Hood Style Attached, High-Visibility No, Size 6XL, Jacket Length 37 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.42 mil, Includes Hood Yes, Inseam 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- PFANNER Protos Integral ARBORIST Helmet - Orange and Grey (15546)
- MASTER LOCK Lockout Station, Unfilled, 26-1/2 In H (S1900)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, 3XL (7032X3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- SAS SAFETY RAINSUIT XL PVC LT WT (SA6814)
- Mcr Safety Workwear and Protective Clothing