Shop All Rainsuits
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Suit, 5XL
Mfr # 3882X5
Zoro # G0628455
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 5XL
- Material PVC/Polyester
- Inseam 34"
- Fits Waist Size 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3882X5
- Zoro # G0628455
- UPC # 45143388288
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 5XL |
Fits Waist Size | 58" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Suit,5XL |
Color | Green |
Material | PVC/Polyester |
Inseam | 34" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability |
Gender | Men's |
Description
Dominator 0.42mm PVC/Poly/PVC Suit,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Green (15D831)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, S (O722S)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.LG)
- Mcr Safety Rainsuits