Shop All Rain Jackets
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Jacket, XL
Mfr # 388JXL
Zoro # G0628148
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Material PVC/High-Tensile Polyester
- Length 32"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 388JXL
- Zoro # G0628148
- UPC # 45143388646
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 32" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Jacket,XL |
Color | Green |
Material | PVC/High-Tensile Polyester |
Gender | Unisex |
Features | 0.42mm Thickness |
Description
Dominator 0.42mm PVC/Poly/PVC Jacket,XL, Size XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- CONDOR VF, Leather Gloves, L, 1VT47, PR (60NM48)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- MCR SAFETY Rider Raincoat, Yellow, XL (260CXL)
- MCR SAFETY Raincoat, Yellow, 4XL (230CX4)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- Mcr Safety Rain Jackets