Shop All Rain Jackets
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Jacket, S
Mfr # 388JHS
Zoro # G1204686
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material PVC/Polyester
- Length 29-1/2"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 388JHS
- Zoro # G1204686
- UPC # 45143388417
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 29-1/2" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Jacket,S |
Color | Green |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.42mm Thickness |
Description
Dominator 0.42mm PVC/Poly/PVC Jacket,S, Size S, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size 2XL, PR (378GOBDTK2X)
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 2XL (300CX2)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- Mcr Safety Rain Jackets