Shop All Rain Overalls
Mcr Safety
Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL
Mfr # 3881X3
Zoro # G1201265
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Material PVC/Polyester
- Inseam 32"
- Features 0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3881X3
- Zoro # G1201265
- UPC # 45143388165
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 64" |
Details
Item | Dominator 0.42mm PVC/Poly/PVC Cvrall,3XL |
Color | Green |
Material | PVC/Polyester |
Inseam | 32" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch; 30" Zipper Front with Snap Down Double Storm Flap, an Attached Drawstring Hood, Inner Elastic Sleeves |
Gender | Men's |
Description
Dominator 0.42mm PVC/Poly/PVC Cvrall,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- LEADER Smoke Fluid, 5L (710-350)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, S (70529_290-S)
- Mcr Safety Workwear and Protective Clothing