Shop All Rain Overalls
Mcr Safety
Dominator 0.42mm PVC/Poly Bib Overal, 5XL
Mfr # 388BFX5
Zoro # G0628078
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 5XL
- Material PVC/High-Tensile Polyester
- Inseam 34"
- Features 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 388BFX5
- Zoro # G0628078
- UPC # 45143388387
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 58" |
Details
Item | Dominator 0.42mm PVC/Poly Bib Overal,5XL |
Color | Green |
Material | PVC/High-Tensile Polyester |
Inseam | 34" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability |
Gender | Men's |
High-Visibility | No |
Description
Dominator 0.42mm PVC/Poly Bib Overal,5XL, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl (IM2700)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Black Steel (FS200-1422-V-BK)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- Mcr Safety Workwear and Protective Clothing