Shop All Rain Overalls
Mcr Safety
Dominator 0.42mm PVC/Poly Bib Overal, 3XL
Mfr # 388BFX3
Zoro # G0628017
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Material PVC/High-Tensile Polyester
- Inseam 33"
- Features 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 388BFX3
- Zoro # G0628017
- UPC # 45143388363
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 54" |
Details
Item | Dominator 0.42mm PVC/Poly Bib Overal,3XL |
Color | Green |
Material | PVC/High-Tensile Polyester |
Inseam | 33" |
Features | 0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability |
Gender | Men's |
High-Visibility | No |
Description
Dominator 0.42mm PVC/Poly Bib Overal,3XL, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- Mcr Safety Rain Gear